Zoro Homepage

Corner Chamfer End Mill, 0.125 in

  • Mfr # 251-004115

  • Zoro # G4308702


product price: $33.09
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-004115
Zoro #
G4308702
UPC #
888226196420
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
Milling Dia.
0.125 in
Neck Length
3/4 in
Neck Dia.
1/8 in
Chamfer Width
0.003 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
H, M, S
Primary Material Application ISO Code
K, N, P
Grade
C2 Micro Grain
Chamfer Angle
45 Degrees
Helix Angle
30 Degrees
Flute Type
Spiral
Series
Atomic
Cutting Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Steel, Tool and Die Steel
End Mill Cutting Type
Center Cutting
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Number of Coolant Holes
0
List Number
1104
Material Grade - Machining
C2 Micrograin
Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.