Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 0.125 in

  • Mfr # 251-004115B

  • Zoro # G4309488


product price: $39.75
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251-004115B
Zoro #
G4309488
UPC #
888226196666
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
Neck Length
3/4 in
Milling Dia.
0.125 in
Chamfer Width
0.003 in
Neck Dia.
1/8 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Material Grade - Machining
C2 Micrograin
List Number
1104
Material - Machining
Carbide
Flute Type
Spiral
Series
Atomic
Primary Material Application
Aluminum, Cast Iron, Steel, Tool and Die Steel
Finish
AlTiN
Secondary Material Application ISO Code
H, M, S
Helix Angle
Variable
Grade
C2 Micro Grain
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
K, N, P
Number of Coolant Holes
0
Max. Helix Angle
Variable
Min. Helix Angle
Variable
Shank Type - Machining
Straight
Chamfer Angle
45 Degrees
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Cutting Direction - Machining
Right Hand
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.