Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 0.125 in

  • Mfr # 251-004120B

  • Zoro # G4306828


product price: $42.75
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-004120B
Zoro #
G4306828
UPC #
888226196673
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/8 in
Length of Cut
1/4 in
Chamfer Width
0.003 in
Neck Dia.
1/8 in
Neck Length
1 1/4 in
Milling Dia.
0.125 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Series
Atomic
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Grade
C2 Micro Grain
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Stainless Steel, Titanium
Finish - Machining
AlTiN
Min. Helix Angle
Variable
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Material - Machining
Carbide
Cutting Direction
Right Hand
Chamfer Angle
45 Degrees
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
Max. Helix Angle
Variable
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Helix Angle
Variable
Primary Material Application
Aluminum, Cast Iron, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, N, P
End Mill Application
Roughing/Finishing
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Secondary Material Application ISO Code
H, M, S
List Number
1104
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.125 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.003 in, 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.