Zoro Homepage

Corner Chamfer End Mill, 1", Carbide

  • Mfr # 255-101000B

  • Zoro # G4310538


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
5 in
Shank Dia.
1 in
Length of Cut
2 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-101000B
Zoro #
G4310538
UPC #
888226186162
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Dia.
1 in
Length of Cut
2 in
Chamfer Width
0.025 in
Milling Dia.
1 in

Details

Item
Roughing End Mill
Number of Flutes
5
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, S
Chamfer Angle
45 Degrees
Finish - Machining
AlTiCrN
Min. Helix Angle
20 Degrees
End Mill Cutting Type
Center Cutting
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Spiral Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Series
Aggressor
Measurement System
Inch
Finish
Bright (Uncoated)
Number of Coolant Holes
0
Grade
C2 Micro Grain
Material - Machining
Carbide
Helix Angle
20 Degrees
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
H, K, M, P, S
Flute Type
Spiral
End Mill Application
Roughing/Finishing
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
General Purpose
Cutting Direction
Right Hand
List Number
2134
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Max. Helix Angle
20 Degrees

Description

Roughing End Mill, 1 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.025 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.