Zoro Homepage

Corner Chamfer End Mill, 1", Carbide

  • Mfr # 255-201000B

  • Zoro # G4304326


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
5 in
Shank Dia.
1 in
Length of Cut
2 5/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-201000B
Zoro #
G4304326
UPC #
888226198998
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Dia.
1 in
Length of Cut
2 5/8 in
Chamfer Width
0.025 in
Milling Dia.
1 in

Details

Item
Roughing End Mill
Number of Flutes
5
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Measurement System
Inch
Min. Helix Angle
20 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
List Number
2134
End Mill Cutting Type
Center Cutting
Spiral Direction
Right Hand
Secondary Material Application
General Purpose
Grade
C2 Micro Grain
Series
Aggressor
Helix Angle
20 Degrees
Material Grade - Machining
C2 Micrograin
Chamfer Angle
45 Degrees
Drilling Tool Configuration
Individual
Finish - Machining
AlTiCrN
Number of Coolant Holes
0
Max. Helix Angle
20 Degrees
End Mill Application
Roughing/Finishing
Finish
Bright (Uncoated)
Material - Machining
Carbide
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, M, P, S

Description

Roughing End Mill, 1 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.025 in, 2 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.