Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 1", Carbide

  • Mfr # 255-301000B

  • Zoro # G4304362


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
6 in
Shank Dia.
1 in
Length of Cut
3 1/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-301000B
Zoro #
G4304362
UPC #
888226198974
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1 in
Length of Cut
3 1/4 in
Chamfer Width
0.025 in
Milling Dia.
1 in

Details

Item
Roughing End Mill
Number of Flutes
5
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cutting Direction - Machining
Right Hand
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Min. Helix Angle
20 Degrees
Helix Angle
20 Degrees
Series
Aggressor
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
Secondary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish
Bright (Uncoated)
Finish - Machining
AlTiCrN
Material - Machining
Carbide
List Number
2134
Number of Coolant Holes
0
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Flute Type
Spiral
Max. Helix Angle
20 Degrees
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
End Mill Cutting Type
Center Cutting
Spiral Direction
Right Hand
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, S
Secondary Material Application
General Purpose

Description

Roughing End Mill, 1 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.025 in, 3 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.