Zoro Homepage

Corner Chamfer End Mill, 1", Carbide

  • Mfr # 255-301100

  • Zoro # G4306435


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
7 in
Shank Dia.
1 in
Length of Cut
4 1/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-301100
Zoro #
G4306435
UPC #
888226198950
Country of Origin
United States

Dimensions

Overall Length
7 in
Shank Dia.
1 in
Length of Cut
4 1/8 in
Chamfer Width
0.025 in
Milling Dia.
1 in

Details

Item
Roughing End Mill
Number of Flutes
5
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Flute Type
Spiral
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Max. Helix Angle
20 Degrees
Measurement System
Inch
Secondary Material Application
General Purpose
Min. Helix Angle
20 Degrees
Coolant Fed
Non-Coolant Through
Helix Angle
20 Degrees
End Mill Application
Roughing/Finishing
Finish - Machining
Uncoated
Shank Type - Machining
Straight
End Mill Cutting Type
Center Cutting
List Number
2135
Grade
C2 Micro Grain
Number of Coolant Holes
0
Finish
Bright (Uncoated)
Primary Material Application
Nickel, Stainless Steel, Titanium
Series
Aggressor
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
M, S
Cutting Direction - Machining
Right Hand
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Secondary Material Application ISO Code
H, K, M, P, S

Description

Roughing End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.025 in, 4 1/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.