Zoro Homepage

Corner Chamfer End Mill, 1", Carbide

  • Mfr # 256-100115

  • Zoro # G4309332


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
4 in
Shank Dia.
1 in
Length of Cut
1 3/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-100115
Zoro #
G4309332
UPC #
888226117654
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1 in
Length of Cut
1 3/4 in
Chamfer Width
0.025 in
Milling Dia.
1 in

Details

Item
Roughing End Mill
Number of Flutes
5
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Finish - Machining
AlTiCrN
Material Grade - Machining
C2 Micrograin
End Mill Application
Roughing/Finishing
End Mill Cutting Type
Center Cutting
Max. Helix Angle
37 Degrees
Secondary Material Application
General Purpose
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
M, S
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
K, P, S
Material Applications
Cast Iron, Nickel, Steel, Titanium
Finish
Bright (Uncoated)
Material - Machining
Carbide
Min. Helix Angle
37 Degrees
Grade
C2 Micro Grain
Helix Angle
37 Degrees
Cutting Direction
Right Hand
Number of Coolant Holes
0
Cutting Direction - Machining
Right Hand
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Inch
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
2135
Series
Aggressor
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Roughing End Mill, 1 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.025 in, 1 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.