Zoro Homepage

Corner Chamfer End Mill, 1" Shank dia.

  • Mfr # SRF41000

  • Zoro # G3012943


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
4 in
Shank Dia.
1 in
Length of Cut
1 1/2 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRF41000
Zoro #
G3012943
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1 in
Length of Cut
1 1/2 in
Dimension Type
Fractional Inch
Chamfer Width
0.002 in
Milling Diameter
1"
Milling Dia.
1"

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
List Number
1031
Finish
AlTiN
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Hardened (H) Compatibility
No
Grade
Micro Grain
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Chamfer Angle
45 Degrees
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
38 Degrees
Finish - Machining
AlTiN
Material Grade - Machining
Micrograin
Series
Hurrimill
Flute Type
Spiral
Primary Material Application ISO Code
H, K, P, S
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
M

Description

Roughing End Mill, AlTiN, 45 Degrees , 0.002 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.