Zoro Homepage

Corner Chamfer End Mill, 1" Shank dia.

  • Mfr # SRFS41000

  • Zoro # G3012751


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
2 in
Shank Dia.
1 in
Length of Cut
1 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRFS41000
Zoro #
G3012751
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1 in
Length of Cut
1 in
Milling Diameter
1"
Milling Dia.
1"
Chamfer Width
0.002 in
Dimension Type
Fractional Inch

Description

Roughing End Mill, AlTiN, 45 Degrees , 0.002 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.