Zoro Homepage

Corner Chamfer End Mill, 1/2", Carbide

  • Mfr # 255-100490

  • Zoro # G4308237


product price: $74.09
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
1/2 in
Length of Cut
5/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-100490
Zoro #
G4308237
UPC #
888226198769
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/2 in
Length of Cut
5/8 in
Milling Dia.
0.5 in
Chamfer Width
0.025 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cutting Direction - Machining
Right Hand
End Mill Cutting Type
Center Cutting
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, K, M, P, S
Series
Aggressor
Primary Material Application ISO Code
M, S
Grade
C2 Micro Grain
Secondary Material Application
General Purpose
List Number
2135
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Flute Type
Spiral
Helix Angle
20 Degrees
Material - Machining
Carbide
Finish
Bright (Uncoated)
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Chamfer Angle
45 Degrees
Min. Helix Angle
20 Degrees
Measurement System
Inch
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Number of Coolant Holes
0
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Max. Helix Angle
20 Degrees

Description

Roughing End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.025 in, 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.