Zoro Homepage

Corner Chamfer End Mill, 1/2" Shank dia.

  • Mfr # SRF40500

  • Zoro # G3012989


product price: $67.15
/ea

Key Features

Number of Flutes
4
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRF40500
Zoro #
G3012989
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 in
Chamfer Width
0.015 in
Milling Dia.
1/2"
Milling Diameter
1/2"
Dimension Type
Fractional Inch

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Steel (P) Compatibility
Yes
List Number
1031
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Grade
Micro Grain
Helix Angle
38 Degrees
Cutting Direction
Right Hand
Chamfer Angle
45 Degrees
Super Alloy (S) Compatibility
No
Finish
AlTiN
End Mill Material
Carbide
Hardened (H) Compatibility
No
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Finish - Machining
AlTiN
Material Grade - Machining
Micrograin
Series
Hurrimill
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Flute Type
Spiral
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, P, S

Description

Roughing End Mill, AlTiN, 45 Degrees , 0.015 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.