Corner Chamfer End Mill, 1/2" Shank dia.
Mfr # SRFL40500
Zoro # G3012928
product price: $95.15
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
2 in
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRFL40500
Zoro #
G3012928
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
2 in
Milling Diameter
1/2"
Chamfer Width
0.015 in
Dimension Type
Fractional Inch
Milling Dia.
1/2"
Description
Roughing End Mill, AlTiN, 45 Degrees , 0.015 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.