Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 1/4", Carbide

  • Mfr # 255-050250D

  • Zoro # G4309962


product price: $41.85
/ea

Key Features

Number of Flutes
3
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
255-050250D
Zoro #
G4309962
UPC #
888226199261
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
Milling Dia.
0.25 in
Chamfer Width
0.02 in

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Coolant Fed
Non-Coolant Through
List Number
2133
Cutting Direction - Machining
Right Hand
Finish - Machining
ZrN
Finish
Bright (Uncoated)
Primary Material Application ISO Code
M, S
Flute Type
Spiral
Material Applications
Aluminum, Brass, Bronze, Copper
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Number of Coolant Holes
0
Cutting Direction
Right Hand
Secondary Material Application ISO Code
H, K, M, P, S
Measurement System
Inch
Series
Aggressor
Spiral Direction
Right Hand
Primary Material Application
Nickel, Stainless Steel, Titanium
Material Grade - Machining
C2 Micrograin
Min. Helix Angle
37 Degrees
Grade
C2 Micro Grain
Shank Type - Machining
Straight
Helix Angle
37 Degrees
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Secondary Material Application
General Purpose
Chamfer Angle
45 Degrees
Max. Helix Angle
37 Degrees

Description

Roughing End Mill, 0.25 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.02 in, 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.