Zoro Homepage

Corner Chamfer End Mill, 1/4", Carbide

  • Mfr # 255-100250

  • Zoro # G4309655


product price: $32.19
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-100250
Zoro #
G4309655
UPC #
888226186018
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
Milling Dia.
0.25 in
Chamfer Width
0.02 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Secondary Material Application
General Purpose
Material Grade - Machining
C2 Micrograin
Series
Aggressor
Finish
Bright (Uncoated)
Measurement System
Inch
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Shank Type - Machining
Straight
End Mill Application
Roughing/Finishing
Coolant Fed
Non-Coolant Through
List Number
2135
End Mill Cutting Type
Center Cutting
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Helix Angle
20 Degrees
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Spiral Direction
Right Hand
Number of Coolant Holes
0
Secondary Material Application ISO Code
H, K, M, P, S
Cutting Direction - Machining
Right Hand
Max. Helix Angle
20 Degrees
Cutting Direction
Right Hand
Min. Helix Angle
20 Degrees
Chamfer Angle
45 Degrees
Flute Type
Spiral
Grade
C2 Micro Grain

Description

Roughing End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.02 in, 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.