Zoro Homepage

Corner Chamfer End Mill, 1/4", Carbide

  • Mfr # 255-100250B

  • Zoro # G4307555


product price: $41.79
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-100250B
Zoro #
G4307555
UPC #
888226186025
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
Chamfer Width
0.02 in
Milling Dia.
0.25 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Series
Aggressor
Primary Material Application ISO Code
M, S
Secondary Material Application
General Purpose
Flute Type
Spiral
List Number
2134
Spiral Direction
Right Hand
Drilling Tool Configuration
Individual
Helix Angle
20 Degrees
Measurement System
Inch
Chamfer Angle
45 Degrees
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
AlTiCrN
Secondary Material Application ISO Code
H, K, M, P, S
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Max. Helix Angle
20 Degrees
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Coolant Holes
0
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Min. Helix Angle
20 Degrees
Grade
C2 Micro Grain
Material Grade - Machining
C2 Micrograin
Primary Material Application
Nickel, Stainless Steel, Titanium
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing

Description

Roughing End Mill, 0.25 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.02 in, 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.