Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 1/4", Carbide

  • Mfr # 256-250750

  • Zoro # G4304703


product price: $34.29
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-250750
Zoro #
G4304703
UPC #
888226117524
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
Milling Dia.
0.25 in
Chamfer Width
0.02 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Shank Type - Machining
Straight
Secondary Material Application
General Purpose
Finish - Machining
Uncoated
List Number
2135
Chamfer Angle
45 Degrees
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Drilling Tool Configuration
Individual
Min. Helix Angle
37 Degrees
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
Spiral Direction
Right Hand
Material Applications
Cast Iron, Nickel, Steel, Titanium
End Mill Cutting Type
Center Cutting
Series
Aggressor
Material Grade - Machining
C2 Micrograin
Helix Angle
37 Degrees
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
K, P, S
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Max. Helix Angle
37 Degrees
Cutting Direction
Right Hand
Primary Material Application
Nickel, Stainless Steel, Titanium
Flute Type
Spiral
Material - Machining
Carbide
Measurement System
Inch

Description

Roughing End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.02 in, 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.