Zoro Homepage

Corner Chamfer End Mill, 3/16", Carbide

  • Mfr # 255-050187

  • Zoro # G4306408


product price: $29.45
/ea

Key Features

Number of Flutes
3
Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
3/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-050187
Zoro #
G4306408
UPC #
888226199230
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
3/4 in
Chamfer Width
0.02 in
Milling Dia.
0.1875 in

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
H, K, M, P, S
Material Applications
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Min. Helix Angle
37 Degrees
List Number
2133
Coolant Fed
Non-Coolant Through
Helix Angle
37 Degrees
End Mill Application
Roughing/Finishing
Primary Material Application
Nickel, Stainless Steel, Titanium
Flute Type
Spiral
Finish - Machining
Uncoated
Primary Material Application ISO Code
M, S
Max. Helix Angle
37 Degrees
Measurement System
Inch
Number of Coolant Holes
0
Series
Aggressor
Material Grade - Machining
C2 Micrograin
Chamfer Angle
45 Degrees
Spiral Direction
Right Hand
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Secondary Material Application
General Purpose

Description

Roughing End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.02 in, 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.