Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 3/4", Carbide

  • Mfr # 255-050750

  • Zoro # G4308395


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 5/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-050750
Zoro #
G4308395
UPC #
888226199353
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 5/8 in
Chamfer Width
0.025 in
Milling Dia.
0.75 in

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Secondary Material Application ISO Code
H, K, M, P, S
Secondary Material Application
General Purpose
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
M, S
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Chamfer Angle
45 Degrees
Max. Helix Angle
37 Degrees
Series
Aggressor
Helix Angle
37 Degrees
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
Finish
Bright (Uncoated)
Primary Material Application
Nickel, Stainless Steel, Titanium
List Number
2133
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Drilling Tool Configuration
Individual
Number of Coolant Holes
0
Shank Type - Machining
Straight
Measurement System
Inch
Spiral Direction
Right Hand
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Material Applications
Aluminum, Brass, Bronze, Copper
Grade
C2 Micro Grain
Min. Helix Angle
37 Degrees

Description

Roughing End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.025 in, 1 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.