Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 3/4", Carbide

  • Mfr # 255-050750D

  • Zoro # G4309813


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 5/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-050750D
Zoro #
G4309813
UPC #
888226199360
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 5/8 in
Milling Dia.
0.75 in
Chamfer Width
0.025 in

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Material - Machining
Carbide
Grade
C2 Micro Grain
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Secondary Material Application ISO Code
H, K, M, P, S
Material Applications
Aluminum, Brass, Bronze, Copper
Finish
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
List Number
2133
Spiral Direction
Right Hand
Drilling Tool Configuration
Individual
Helix Angle
37 Degrees
Flute Type
Spiral
Material Grade - Machining
C2 Micrograin
End Mill Cutting Type
Center Cutting
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Direction
Right Hand
Max. Helix Angle
37 Degrees
Min. Helix Angle
37 Degrees
Series
Aggressor
Shank Type - Machining
Straight
Secondary Material Application
General Purpose
Chamfer Angle
45 Degrees
Number of Coolant Holes
0
End Mill Application
Roughing/Finishing
Finish - Machining
ZrN
Primary Material Application ISO Code
M, S

Description

Roughing End Mill, 0.75 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.025 in, 1 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.