Zoro Homepage

Corner Chamfer End Mill, 3/4", Carbide

  • Mfr # 255-100750B

  • Zoro # G4308982


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 3/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-100750B
Zoro #
G4308982
UPC #
888226186148
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 3/4 in
Chamfer Width
0.025 in
Milling Dia.
0.75 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Max. Helix Angle
20 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, K, M, P, S
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Grade
C2 Micro Grain
Helix Angle
20 Degrees
Series
Aggressor
Number of Coolant Holes
0
End Mill Application
Roughing/Finishing
List Number
2134
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Min. Helix Angle
20 Degrees
Primary Material Application ISO Code
M, S
Flute Type
Spiral
Chamfer Angle
45 Degrees
Finish
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiCrN
Secondary Material Application
General Purpose
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium

Description

Roughing End Mill, 0.75 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.025 in, 1 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.