Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 3/4", Carbide

  • Mfr # 255-300750B

  • Zoro # G4304204


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
3 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-300750B
Zoro #
G4304204
UPC #
888226198837
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
3 in
Milling Dia.
0.75 in
Chamfer Width
0.025 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cutting Direction - Machining
Right Hand
Finish - Machining
AlTiCrN
Drilling Tool Configuration
Individual
Max. Helix Angle
20 Degrees
Flute Type
Spiral
Series
Aggressor
Number of Coolant Holes
0
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
M, S
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Secondary Material Application ISO Code
H, K, M, P, S
Helix Angle
20 Degrees
Shank Type - Machining
Straight
Secondary Material Application
General Purpose
Material Grade - Machining
C2 Micrograin
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Coolant Fed
Non-Coolant Through
Min. Helix Angle
20 Degrees
End Mill Application
Roughing/Finishing
Material - Machining
Carbide
List Number
2134
Cutting Direction
Right Hand
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish
Bright (Uncoated)
Measurement System
Inch
Spiral Direction
Right Hand

Description

Roughing End Mill, 0.75 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.025 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.