Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 3/4" Shank dia.

  • Mfr # SRFS40750

  • Zoro # G3012849


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
2 in
Shank Dia.
3/4 in
Length of Cut
7/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRFS40750
Zoro #
G3012849
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/4 in
Length of Cut
7/8 in
Dimension Type
Fractional Inch
Milling Dia.
3/4"
Chamfer Width
0.002 in
Milling Diameter
3/4"

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Helix Angle
38 Degrees
Finish
AlTiN
Grade
Micro Grain
List Number
1031
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Chamfer Angle
45 Degrees
Finish - Machining
AlTiN
Material Grade - Machining
Micrograin
Series
Hurrimill
Secondary Material Application ISO Code
M
Flute Type
Spiral
Primary Material Application ISO Code
H, K, P, S
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel

Description

Roughing End Mill, AlTiN, 45 Degrees , 0.002 in, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.