Zoro Homepage

Corner Chamfer End Mill, 3/8", Carbide

  • Mfr # 255-100365B

  • Zoro # G4307248


product price: $53.19
/ea

Key Features

Number of Flutes
4
Overall Length
2 in
Shank Dia.
3/8 in
Length of Cut
5/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-100365B
Zoro #
G4307248
UPC #
888226198752
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/8 in
Length of Cut
5/8 in
Milling Dia.
0.375 in
Chamfer Width
0.02 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Primary Material Application
Nickel, Stainless Steel, Titanium
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Grade
C2 Micro Grain
Min. Helix Angle
20 Degrees
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Finish - Machining
AlTiCrN
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
End Mill Cutting Type
Center Cutting
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Measurement System
Inch
End Mill Application
Roughing/Finishing
Helix Angle
20 Degrees
Series
Aggressor
Coolant Fed
Non-Coolant Through
Max. Helix Angle
20 Degrees
Number of Coolant Holes
0
List Number
2134
Spiral Direction
Right Hand
Flute Type
Spiral
Secondary Material Application
General Purpose
Secondary Material Application ISO Code
H, K, M, P, S
Material Grade - Machining
C2 Micrograin

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.02 in, 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.