Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 3/8", Carbide

  • Mfr # 256-375878

  • Zoro # G4310285


product price: $55.69
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-375878
Zoro #
G4310285
UPC #
888226117623
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
Milling Dia.
0.375 in
Chamfer Width
0.02 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Flute Type
Spiral
Chamfer Angle
45 Degrees
Helix Angle
37 Degrees
Series
Aggressor
List Number
2135
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
M, S
Coolant Fed
Non-Coolant Through
Grade
C2 Micro Grain
End Mill Cutting Type
Center Cutting
Max. Helix Angle
37 Degrees
Cutting Direction
Right Hand
Material Applications
Cast Iron, Nickel, Steel, Titanium
Number of Coolant Holes
0
Secondary Material Application ISO Code
K, P, S
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
General Purpose
Measurement System
Inch
Finish - Machining
AlTiCrN
Spiral Direction
Right Hand
Min. Helix Angle
37 Degrees

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.02 in, 7/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.