Zoro Homepage

Corner Chamfer End Mill, 3/8" Shank dia.

  • Mfr # SRF40375

  • Zoro # G3012952


product price: $52.39
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRF40375
Zoro #
G3012952
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
Milling Diameter
3/8"
Milling Dia.
3/8"
Dimension Type
Fractional Inch
Chamfer Width
0.001 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
End Mill Material
Carbide
Helix Angle
38 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
List Number
1031
End Mill Application
Finishing
Grade
Micro Grain
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Chamfer Angle
45 Degrees
Finish
AlTiN
Stainless (M) Compatibility
Yes
Finish - Machining
AlTiN
Material Grade - Machining
Micrograin
Series
Hurrimill
Primary Material Application ISO Code
H, K, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
M
Flute Type
Spiral
Secondary Material Application
Stainless Steel

Description

Roughing End Mill, AlTiN, 45 Degrees , 0.001 in, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.