Zoro Homepage

Corner Chamfer End Mill, 3/8" Shank dia.

  • Mfr # SRFS40375

  • Zoro # G3012760


product price: $51.29
/ea
Sold in multiples of 2 for $102.58

Key Features

Number of Flutes
4
Overall Length
2 in
Shank Dia.
3/8 in
Length of Cut
5/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRFS40375
Zoro #
G3012760
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/8 in
Length of Cut
5/8 in
Milling Diameter
3/8"
Milling Dia.
3/8"
Chamfer Width
0.001 in
Dimension Type
Fractional Inch

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
List Number
1031
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Finish
AlTiN
End Mill Application
Finishing
Chamfer Angle
45 Degrees
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Grade
Micro Grain
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Helix Angle
38 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Material Grade - Machining
Micrograin
Finish - Machining
AlTiN
Series
Hurrimill
Secondary Material Application
Stainless Steel
Flute Type
Spiral
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P, S
Secondary Material Application ISO Code
M

Description

Roughing End Mill, AlTiN, 45 Degrees , 0.001 in, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.