Zoro Homepage

Corner Chamfer End Mill, 5/16", Carbide

  • Mfr # 255-050312

  • Zoro # G4307634


product price: $42.19
/ea

Key Features

Number of Flutes
3
Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
7/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-050312
Zoro #
G4307634
UPC #
888226199278
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
7/8 in
Milling Dia.
0.3125 in
Chamfer Width
0.02 in

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Spiral Direction
Right Hand
Chamfer Angle
45 Degrees
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, S
End Mill Cutting Type
Center Cutting
Secondary Material Application
General Purpose
Material Applications
Aluminum, Brass, Bronze, Copper
Number of Coolant Holes
0
Max. Helix Angle
37 Degrees
Cutting Direction
Right Hand
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Min. Helix Angle
37 Degrees
List Number
2133
Secondary Material Application ISO Code
H, K, M, P, S
Finish
Bright (Uncoated)
End Mill Application
Roughing/Finishing
Flute Type
Spiral
Grade
C2 Micro Grain
Shank Type - Machining
Straight
Helix Angle
37 Degrees
Series
Aggressor
Drilling Tool Configuration
Individual
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated

Description

Roughing End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.02 in, 7/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.