Zoro Homepage

Corner Chamfer End Mill, 5/16", Carbide

  • Mfr # 255-050312D

  • Zoro # G4307573


product price: $53.09
/ea

Key Features

Number of Flutes
3
Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
7/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-050312D
Zoro #
G4307573
UPC #
888226199285
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
7/8 in
Chamfer Width
0.02 in
Milling Dia.
0.3125 in

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Primary Material Application ISO Code
M, S
Cutting Direction - Machining
Right Hand
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, M, P, S
Max. Helix Angle
37 Degrees
Material - Machining
Carbide
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
General Purpose
Finish - Machining
ZrN
Shank Type - Machining
Straight
List Number
2133
Material Applications
Aluminum, Brass, Bronze, Copper
Helix Angle
37 Degrees
Number of Coolant Holes
0
Chamfer Angle
45 Degrees
Series
Aggressor
Min. Helix Angle
37 Degrees
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Measurement System
Inch
Coolant Fed
Non-Coolant Through

Description

Roughing End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.02 in, 7/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.