Zoro Homepage

Corner Chamfer End Mill, 5/16", Carbide

  • Mfr # 255-100302

  • Zoro # G4309262


product price: $37.69
/ea

Key Features

Number of Flutes
4
Overall Length
2 in
Shank Dia.
5/16 in
Length of Cut
1/2 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-100302
Zoro #
G4309262
UPC #
888226198714
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
5/16 in
Length of Cut
1/2 in
Chamfer Width
0.02 in
Milling Dia.
0.3125 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Secondary Material Application ISO Code
H, K, M, P, S
Material Grade - Machining
C2 Micrograin
List Number
2135
Secondary Material Application
General Purpose
Number of Coolant Holes
0
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
Bright (Uncoated)
Flute Type
Spiral
End Mill Application
Roughing/Finishing
Helix Angle
20 Degrees
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Measurement System
Inch
Max. Helix Angle
20 Degrees
Min. Helix Angle
20 Degrees
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Cutting Direction
Right Hand
Primary Material Application
Nickel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, S
Series
Aggressor
Drilling Tool Configuration
Individual
Chamfer Angle
45 Degrees
Cutting Direction - Machining
Right Hand

Description

Roughing End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.02 in, 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.