Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 5/16", Carbide

  • Mfr # 255-100302B

  • Zoro # G4309874


product price: $48.09
/ea

Key Features

Number of Flutes
4
Overall Length
2 in
Shank Dia.
5/16 in
Length of Cut
1/2 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-100302B
Zoro #
G4309874
UPC #
888226198738
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
5/16 in
Length of Cut
1/2 in
Chamfer Width
0.02 in
Milling Dia.
0.3125 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Primary Material Application
Nickel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Measurement System
Inch
End Mill Cutting Type
Center Cutting
Min. Helix Angle
20 Degrees
Helix Angle
20 Degrees
Series
Aggressor
Spiral Direction
Right Hand
Chamfer Angle
45 Degrees
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
H, K, M, P, S
Primary Material Application ISO Code
M, S
Finish
Bright (Uncoated)
Material - Machining
Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
2134
Cutting Direction - Machining
Right Hand
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Grade
C2 Micro Grain
Shank Type - Machining
Straight
Secondary Material Application
General Purpose
End Mill Application
Roughing/Finishing
Number of Coolant Holes
0
Finish - Machining
AlTiCrN
Material Grade - Machining
C2 Micrograin
Max. Helix Angle
20 Degrees

Description

Roughing End Mill, 0.3125 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.02 in, 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.