Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 5/16", Carbide

  • Mfr # 255-100312B

  • Zoro # G4307442


product price: $51.89
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
13/16 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-100312B
Zoro #
G4307442
UPC #
888226186049
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
13/16 in
Chamfer Width
0.02 in
Milling Dia.
0.3125 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Secondary Material Application ISO Code
H, K, M, P, S
Number of Coolant Holes
0
End Mill Application
Roughing/Finishing
Spiral Direction
Right Hand
Series
Aggressor
Helix Angle
20 Degrees
Primary Material Application ISO Code
M, S
Cutting Direction
Right Hand
Chamfer Angle
45 Degrees
Secondary Material Application
General Purpose
Coolant Fed
Non-Coolant Through
Min. Helix Angle
20 Degrees
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
AlTiCrN
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish
Bright (Uncoated)
Material Grade - Machining
C2 Micrograin
List Number
2134
Measurement System
Inch
Flute Type
Spiral
Max. Helix Angle
20 Degrees
Grade
C2 Micro Grain

Description

Roughing End Mill, 0.3125 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.02 in, 13/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.