Zoro Homepage

Corner Chamfer End Mill, 5/16", Carbide

  • Mfr # 256-312815

  • Zoro # G4309366


product price: $51.89
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
3/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256-312815
Zoro #
G4309366
UPC #
888226117616
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
3/4 in
Chamfer Width
0.02 in
Milling Dia.
0.3125 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Max. Helix Angle
37 Degrees
Helix Angle
37 Degrees
List Number
2135
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Secondary Material Application
General Purpose
Min. Helix Angle
37 Degrees
Spiral Direction
Right Hand
Primary Material Application
Nickel, Stainless Steel, Titanium
End Mill Application
Roughing/Finishing
Secondary Material Application ISO Code
K, P, S
Cutting Direction
Right Hand
Material Applications
Cast Iron, Nickel, Steel, Titanium
Shank Type - Machining
Straight
Flute Type
Spiral
Grade
C2 Micro Grain
Finish
Bright (Uncoated)
Finish - Machining
AlTiCrN
End Mill Cutting Type
Center Cutting
Chamfer Angle
45 Degrees
Number of Coolant Holes
0
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Cutting Direction - Machining
Right Hand
Series
Aggressor

Description

Roughing End Mill, 0.3125 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.02 in, 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.