Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 5/8", Carbide

  • Mfr # 255-050625

  • Zoro # G4310373


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
3 1/2 in
Shank Dia.
5/8 in
Length of Cut
1 1/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-050625
Zoro #
G4310373
UPC #
888226199339
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Shank Dia.
5/8 in
Length of Cut
1 1/4 in
Chamfer Width
0.025 in
Milling Dia.
0.625 in

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cutting Direction
Right Hand
Primary Material Application ISO Code
M, S
Flute Type
Spiral
List Number
2133
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
Coolant Fed
Non-Coolant Through
Grade
C2 Micro Grain
Finish
Bright (Uncoated)
Finish - Machining
Uncoated
Number of Coolant Holes
0
Secondary Material Application ISO Code
H, K, M, P, S
Min. Helix Angle
37 Degrees
Chamfer Angle
45 Degrees
Max. Helix Angle
37 Degrees
Spiral Direction
Right Hand
End Mill Application
Roughing/Finishing
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Titanium
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Helix Angle
37 Degrees
Series
Aggressor
Measurement System
Inch
Secondary Material Application
General Purpose
Material Applications
Aluminum, Brass, Bronze, Copper

Description

Roughing End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.025 in, 1 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.