Zoro Homepage

Corner Chamfer End Mill, 5/8", Carbide

  • Mfr # 255-050625D

  • Zoro # G4308343


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
3 1/2 in
Shank Dia.
5/8 in
Length of Cut
1 1/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-050625D
Zoro #
G4308343
UPC #
888226199346
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Shank Dia.
5/8 in
Length of Cut
1 1/4 in
Chamfer Width
0.025 in
Milling Dia.
0.625 in

Description

Roughing End Mill, 0.625 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.025 in, 1 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.