Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 5/8", Carbide

  • Mfr # 255-100615

  • Zoro # G4307424


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
3 in
Shank Dia.
5/8 in
Length of Cut
3/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-100615
Zoro #
G4307424
UPC #
888226198783
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
5/8 in
Length of Cut
3/4 in
Milling Dia.
0.625 in
Chamfer Width
0.025 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Spiral Direction
Right Hand
Material - Machining
Carbide
Flute Type
Spiral
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Cutting Direction
Right Hand
Min. Helix Angle
20 Degrees
Primary Material Application ISO Code
M, S
Series
Aggressor
Finish
Bright (Uncoated)
Helix Angle
20 Degrees
End Mill Application
Roughing/Finishing
Secondary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
List Number
2135
Secondary Material Application
General Purpose
Cutting Direction - Machining
Right Hand
Primary Material Application
Nickel, Stainless Steel, Titanium
Grade
C2 Micro Grain
Drilling Tool Configuration
Individual
Chamfer Angle
45 Degrees
Finish - Machining
Uncoated
End Mill Cutting Type
Center Cutting
Material Grade - Machining
C2 Micrograin
Max. Helix Angle
20 Degrees

Description

Roughing End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.025 in, 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.