Zoro Homepage

Corner Chamfer End Mill, 5/8", Carbide

  • Mfr # 255-100615B

  • Zoro # G4310328


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
3 in
Shank Dia.
5/8 in
Length of Cut
3/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-100615B
Zoro #
G4310328
UPC #
888226198790
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
5/8 in
Length of Cut
3/4 in
Milling Dia.
0.625 in
Chamfer Width
0.025 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Grade
C2 Micro Grain
Drilling Tool Configuration
Individual
Cutting Direction
Right Hand
Max. Helix Angle
20 Degrees
Material - Machining
Carbide
Finish - Machining
AlTiCrN
Material Grade - Machining
C2 Micrograin
Spiral Direction
Right Hand
Cutting Direction - Machining
Right Hand
Secondary Material Application
General Purpose
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish
Bright (Uncoated)
Min. Helix Angle
20 Degrees
Primary Material Application ISO Code
M, S
Number of Coolant Holes
0
Series
Aggressor
Helix Angle
20 Degrees
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Flute Type
Spiral
List Number
2134
Secondary Material Application ISO Code
H, K, M, P, S
End Mill Cutting Type
Center Cutting
Chamfer Angle
45 Degrees
Measurement System
Inch
Shank Type - Machining
Straight
End Mill Application
Roughing/Finishing

Description

Roughing End Mill, 0.625 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.025 in, 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.