Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 5/8", Carbide

  • Mfr # 255-100625

  • Zoro # G4308657


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
1 5/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-100625
Zoro #
G4308657
UPC #
888226186117
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
1 5/8 in
Chamfer Width
0.025 in
Milling Dia.
0.625 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Shank Type - Machining
Straight
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
Chamfer Angle
45 Degrees
Spiral Direction
Right Hand
Secondary Material Application ISO Code
H, K, M, P, S
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Min. Helix Angle
20 Degrees
Cutting Direction - Machining
Right Hand
Cutting Direction
Right Hand
Series
Aggressor
Helix Angle
20 Degrees
Coolant Fed
Non-Coolant Through
Max. Helix Angle
20 Degrees
Secondary Material Application
General Purpose
Finish - Machining
Uncoated
List Number
2135
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Flute Type
Spiral
Finish
Bright (Uncoated)
Material - Machining
Carbide
Number of Coolant Holes
0
Material Grade - Machining
C2 Micrograin
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Drilling Tool Configuration
Individual

Description

Roughing End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.025 in, 1 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.