Zoro Homepage

Corner Chamfer End Mill, 7/16", Carbide

  • Mfr # 255-100437

  • Zoro # G4304466


product price: $65.89
/ea

Key Features

Number of Flutes
4
Overall Length
2 3/4 in
Shank Dia.
7/16 in
Length of Cut
1 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-100437
Zoro #
G4304466
UPC #
888226186070
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Shank Dia.
7/16 in
Length of Cut
1 in
Chamfer Width
0.02 in
Milling Dia.
0.4375 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Spiral Direction
Right Hand
Max. Helix Angle
20 Degrees
Min. Helix Angle
20 Degrees
Finish - Machining
Uncoated
Finish
Bright (Uncoated)
End Mill Application
Roughing/Finishing
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Secondary Material Application
General Purpose
Shank Type - Machining
Straight
Grade
C2 Micro Grain
Material - Machining
Carbide
Measurement System
Inch
Helix Angle
20 Degrees
Coolant Fed
Non-Coolant Through
Material Grade - Machining
C2 Micrograin
List Number
2135
Flute Type
Spiral
Primary Material Application
Nickel, Stainless Steel, Titanium
Chamfer Angle
45 Degrees
Drilling Tool Configuration
Individual
Series
Aggressor
Secondary Material Application ISO Code
H, K, M, P, S
End Mill Cutting Type
Center Cutting
Number of Coolant Holes
0
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, S

Description

Roughing End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.02 in, 1 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.