Zoro Homepage

Corner Chamfer End Mill, 7/16", Carbide

  • Mfr # 255-100437B

  • Zoro # G4306873


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
2 3/4 in
Shank Dia.
7/16 in
Length of Cut
1 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-100437B
Zoro #
G4306873
UPC #
888226186087
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Shank Dia.
7/16 in
Length of Cut
1 in
Chamfer Width
0.02 in
Milling Dia.
0.4375 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Material - Machining
Carbide
Number of Coolant Holes
0
Cutting Direction - Machining
Right Hand
List Number
2134
Finish - Machining
AlTiCrN
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
Primary Material Application
Nickel, Stainless Steel, Titanium
Material Applications
Cast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Primary Material Application ISO Code
M, S
Cutting Direction
Right Hand
Min. Helix Angle
20 Degrees
Max. Helix Angle
20 Degrees
Secondary Material Application ISO Code
H, K, M, P, S
Secondary Material Application
General Purpose
Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
End Mill Cutting Type
Center Cutting
Helix Angle
20 Degrees
Series
Aggressor
Chamfer Angle
45 Degrees
Flute Type
Spiral
Measurement System
Inch
Coolant Fed
Non-Coolant Through

Description

Roughing End Mill, 0.4375 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.02 in, 1 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.