Zoro Homepage

Corner Guard, 3-1/2"W X 48"H

  • Mfr # SS-48R

  • Zoro # G5657696


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Height
48 in
Width
3 1/2 in
Thickness
0.06 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-48R
Zoro #
G5657696
UPC #
691215070638
Country of Origin
China

Dimensions

Height
48 in
Width
3 1/2 in
Thickness
0.06 in
Overall Height
4 ft
Leg Width
3.5 in
Notch Width
3.5 in
Notch Depth
3.5 in

Details

Item
Corner Guard
Material
Stainless Steel
Color
Silver
Includes
Rounded Angle
Angle - Maximum
90 Degrees
For Industry
Industrial
Resistance Properties
Corrosion Resistant
Shock Absorption
Non-Shock Absorbing
Corner Type
Outside
Includes Hardware
Hardware Not Included
Product Type
Corner Guard

Description

Corner Guard, Width 3 1/2 in, Height 48 in, Silver Color, Material Stainless Steel, Thickness 0.06 in, Includes Rounded Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.