This item is Discontinued.

Zoro Select Corner Guard, Flame Retardant, Beige, 1-1/2"W X 48"H 19F835

Corner Guard, Flame Retardant, Beige, 1-1/2"W X 48"H (Discontinued)

  • Mfr # 19F835
  • Zoro # G4389691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19F835
Zoro #
G4389691
UPC #
190735397145
Country of Origin
United States

Dimensions

Height
48 in
Thickness
0.085 in
Width
1 1/2 in

Details

Item
Corner Guard
Color
Beige
Material
PVC Plastic
Includes
Hardware
Finish
Grain Texture
Material Type
Flame Retardant
Corners
1
Number of Sides
2
Mounting
16 Wall Holes

Description

Corner Guard, Width 1 1/2 in, Height 48 in, Grain Texture Finish, Beige Color, Mounting 16 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.