Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Guard Black 4x48 Adhesive

  • Mfr # 5KZG9

  • Zoro # G1714623


product price: $27.49
/ea

Key Features

Height
48 in
Width
4 in
Thickness
0.12 in
Material
PVC
Mounting
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KZG9
Zoro #
G1714623
UPC #
190735528419
Country of Origin
United States

Dimensions

Height
48 in
Width
4 in
Thickness
0.12 in
Overall Height
4 ft
Leg Width
4 in

Details

Item
Corner Guard
Material
PVC
Color
Black
Mounting
Adhesive
Number of Sides
2
Finish
Smooth
Corners
1
Angle - Maximum
90 Degrees
Product Type
Corner Guard

Description

Corner Guard, Width 4 in, Height 48 in, Smooth Finish, Black Color, Mounting Adhesive, Material PVC, Thickness 0.12 in, Number of Sides 2, Corners 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.