Corner Guard, Black, Smooth, PVC, 4 ft H
- Mfr # 6YDC5
- Zoro # G2989734
product price:Â
$
20.25
/ea
Key Features
Height
48 in
Width
2 1/2 in
Thickness
0.09 in
Material
PVC
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6YDC5
- Zoro #
- G2989734
- UPC #
- 190735546291
- Country of Origin
- United States
- Item
- Corner Guard
- Material
- PVC
- Color
- Black
- Finish
- Smooth
- Number of Sides
- 2
- Mounting
- 8 Wall Holes
- Corners
- 1
- Includes
- Hardware
- Material Type
- Flame Retardant
- Includes Hardware
- Hardware Included
- Number of Mounting Holes
- 8
- Resistance Properties
- Flame Retardant
- Product Type
- Corner Guard
- Angle - Maximum
- 90 Degrees
- Shell Material
- PVC
- Wire Color
- Black
- Traction Material
- PVC
Dimensions
- Height
- 48 in
- Width
- 2 1/2 in
- Thickness
- 0.09 in
- Overall Height
- 4 ft
- Leg Width
- 2.5 in
Description
Corner Guard, Width 2 1/2 in, Height 48 in, Smooth Finish, Black Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC, Thickness 0.09 in, Number of Sides 2, Corners 1, Includes Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.