Zoro Homepage

Corner Guard, Black/Yellow, 1-5/8"W X 39-1/2"H

  • Mfr # 31CA19

  • Zoro # G8567815


product price: $42.99
/ea

Key Features

Height
39 1/2 in
Width
1 5/8 in
Material
Polyurethane Foam
Color
Black, Yellow
Mounting
Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31CA19
Zoro #
G8567815
UPC #
190735461341
Country of Origin
China

Dimensions

Height
39 1/2 in
Width
1 5/8 in
Overall Height
39 1/2 in
Overall Width
1-5/8"
Leg Width
1.63 in
Nose Radius
29/32 in

Details

Item
Corner Guard
Material
Polyurethane Foam
Color
Black, Yellow
Mounting
Self-Adhesive
Finish
Smooth
Corner Type
Inside
For Industry
Commercial, Office, Education, Healthcare, Industrial, Residential
Angle - Maximum
90 Degrees
Product Type
Corner Guard
Shock Absorption
Shock Absorbing

Description

Corner Guard, Width 1 5/8 in, Height 39 1/2 in, Smooth Finish, Black, Yellow Color, Mounting Self-Adhesive, Material Polyurethane Foam, Thickness Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.