Corner Guard, Black/Yellow, 13/16"W X 36"H
Mfr # FEG-B
Zoro # G5740822
product price: $36.15
/eaKey Features
Height
40 in
Width
2 3/8 in
Thickness
0.81 in
Material
Polyurethane Foam
Color
Black, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEG-B
Zoro #
G5740822
UPC #
691215087391
Country of Origin
China
Dimensions
Height
40 in
Width
2 3/8 in
Thickness
0.81 in
Overall Height
39 1/2 in
Leg Width
2.38 in
Details
Item
Corner Guard
Material
Polyurethane Foam
Color
Black, Yellow
Includes
Double Sided Tape
Finish
Smooth
Includes Hardware
Hardware Not Included
Shock Absorption
Non-Shock Absorbing
For Industry
Industrial
Product Type
Corner Guard
Corner Type
Outside
Description
Corner Guard, Width 2 3/8 in, Height 40 in, Smooth Finish, Black, Yellow Color, Material Polyurethane Foam, Thickness 0.81 in, Includes Double Sided Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.