Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Guard, Black/Yellow, 4-3/4"W X 31-1/2"H

  • Mfr # 31CA25

  • Zoro # G8567876


product price: $37.39
/ea

Key Features

Height
31 1/2 in
Width
4 3/4 in
Material
Rubber
Color
Black, Yellow
Mounting
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31CA25
Zoro #
G8567876
UPC #
190735461402
Country of Origin
China

Dimensions

Height
31 1/2 in
Width
4 3/4 in
Overall Width
4-3/4"
Overall Height
31 1/2 in
Leg Width
4.75 in
Nose Radius
4 3/4 in

Details

Item
Corner Guard
Material
Rubber
Color
Black, Yellow
Mounting
Mounting Hardware
Includes
Mounting Hardware
Finish
Smooth
Angle - Maximum
90 Degrees
Includes Hardware
Hardware Included
Corner Type
Inside
Product Type
Corner Guard
Shock Absorption
Shock Absorbing
Number of Mounting Holes
6
For Industry
Commercial, Office, Education, Healthcare, Industrial, Residential

Description

Corner Guard, Width 4 3/4 in, Height 31 1/2 in, Smooth Finish, Black, Yellow Color, Mounting Mounting Hardware, Material Rubber, Thickness Not Applicable, Includes Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.