Corner Guard, Black/Yellow, 5-1/2"W X 20"H
Mfr # MRCG-20
Zoro # G5514607
product price: $42.45
/eaKey Features
Height
20 in
Width
5 1/2 in
Thickness
0.38 in
Material
Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRCG-20
Zoro #
G5514607
UPC #
691215028592
Country of Origin
China
Dimensions
Height
20 in
Width
5 1/2 in
Thickness
0.38 in
Overall Height
20 in
Notch Depth
5.5 in
Leg Width
5.5 in
Notch Width
5.5 in
Details
Item
Corner Guard
Material
Rubber
Color
Black
Finish
Smooth
Corner Type
Outside
Includes Hardware
Hardware Not Included
Product Type
Corner Guard
Shock Absorption
Non-Shock Absorbing
Angle - Maximum
90 Degrees
Description
Corner Guard, Width 5 1/2 in, Height 20 in, Smooth Finish, Black Color, Material Rubber, Thickness 0.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.