Corner Guard, Black/Yellow, 7/16"W X 36"H
Mfr # FEG-C
Zoro # G5632715
product price: $40.29
/eaKey Features
Height
40 in
Width
1 1/2 in
Thickness
1.5 in
Material
Polyurethane Foam
Color
Black, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEG-C
Zoro #
G5632715
UPC #
691215087407
Country of Origin
China
Dimensions
Height
40 in
Width
1 1/2 in
Thickness
1.5 in
Slot Width
5/16 in
Slot Depth
3/4 in
Overall Height
39 1/2 in
Leg Width
1.5 in
Notch Depth
0.75 in
Notch Width
0.31 in
Details
Item
Corner Guard
Material
Polyurethane Foam
Color
Black, Yellow
Includes
Double Sided Tape
Finish
Smooth
Includes Hardware
Hardware Not Included
Product Type
Corner Guard
For Industry
Industrial
Shock Absorption
Non-Shock Absorbing
Corner Type
Outside
Description
Corner Guard, Width 1 1/2 in, Height 40 in, Smooth Finish, Black, Yellow Color, Material Polyurethane Foam, Thickness 1.5 in, Includes Double Sided Tape, Slot Width 5/16 in, Slot Depth 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.