Corner Guard, Flame Retardant, Blue, 1-1/2"W X 48"H (Discontinued)
- Mfr # 19F836
- Zoro # G4389707
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19F836
Zoro #
G4389707
UPC #
190735397152
Country of Origin
United States
Dimensions
Height
48 in
Thickness
0.085 in
Width
1 1/2 in
Details
Item
Corner Guard
Color
Blue
Material
PVC Plastic
Mounting
16 Wall Holes
Number of Sides
2
Includes
Hardware
Material Type
Flame Retardant
Finish
Grain Texture
Corners
1
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Grain Texture Finish, Blue Color, Mounting 16 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.